Right Hand - 0.3400in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0800in Projection x 2.50in

  • Mfr # BB12-320750

  • Zoro # G416049522


product price:  $77.55
/ea
Free Shipping & Returns

Key Features

Min. Bore
0.3400"
Shank Dia.
0.3750" (3/8)
Bore Depth
0.750" (3/4)
Left/Right Hand
Right Hand
Head Width
0.320"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB12-320750
Zoro #
G416049522
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3750" (3/8)
Bore Depth
0.750" (3/4)
Head Width
0.320"

Details

Min. Bore
0.3400"
Left/Right Hand
Right Hand
Coating
UN

Description

0.3400in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0800in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.