
Right Hand - 0.3400in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0800in Projection x 2.50in
Mfr # BB12-320750X
Zoro # G616049582
product price:Â $81.59
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right Hand
Min. Bore
0.3400"
Shank Dia.
0.3750" (3/8)
Bore Depth
0.750" (3/4)
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB12-320750X
Zoro #
G616049582
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.3750" (3/8)
Bore Depth
0.750" (3/4)
Head Width
0.320"
Details
Left/Right Hand
Right Hand
Min. Bore
0.3400"
Coating
AlTiN
Description
0.3400in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0800in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.