
Right Hand - 0.3800in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0900in Projection x 2.50in
Mfr # BB12-3601250G
Zoro # G416049515
product price:Â $88.95
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right Hand
Shank Dia.
0.3750" (3/8)
Min. Bore
0.3800"
Bore Depth
1.250" (1-1/4)
Coating
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB12-3601250G
Zoro #
G416049515
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.3750" (3/8)
Bore Depth
1.250" (1-1/4)
Head Width
0.360"
Details
Left/Right Hand
Right Hand
Min. Bore
0.3800"
Coating
TiN
Description
0.3800in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0900in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.