Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Dia. 12.0 mm, Length 83 mm

  • Mfr # SRM-120-083

  • Zoro # G8095884


product price: $52.15
/ea

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
12.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
83.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-120-083
Zoro #
G8095884
UPC #
728709182680
Country of Origin
United States

Dimensions

Size
12.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
83.00 mm
Diameter
12.0 mm
Length
83 mm
Dimension Type
Metric
Size - Decimal
12.00mm - 0.4724
Size-Diameter
12.00 mm
Shank Dia.
12.000 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Finish
Uncoated
Decimal Equivalent
0.4724

Description

Round Blank, Metric, Carbide, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.