Zoro Homepage

Round Blank, Dia. 2.0 mm, Length 310 mm

  • Mfr # SRM-020-310

  • Zoro # G8297511


product price: $22.55
/ea

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
2.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
310.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-020-310
Zoro #
G8297511
UPC #
728709182390
Country of Origin
United States

Dimensions

Size
2.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
310.00 mm
Diameter
2.0 mm
Dimension Type
Metric
Length
310 mm
Size-Diameter
2.00 mm
Size - Decimal
2.00mm - 0.0787
Shank Dia.
2.000 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Material
C2 Multigrain Carbide
Finish
Uncoated
Decimal Equivalent
0.0787
Drill Blank Shape
Rod

Description

Round Blank, Metric, Carbide, 2.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.