Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Dia. 20.0 mm, Length 100 mm

  • Mfr # SRM-200-100

  • Zoro # G8206457


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Size
20.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100mm
Diameter
20.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-200-100
Zoro #
G8206457
UPC #
-
Country of Origin
United States

Dimensions

Size
20.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100mm
Diameter
20.0 mm
Dimension Type
Metric
Length
100 mm
Shank Dia.
20.000 mm

Details

Item
Round Blank
Measurement System
Metric
Finish
Ground
Material
C2 Multigrain Carbide
Decimal Equivalent
0.7874

Description

20.000 mm Shank DIA x 100.0 mm Overall Length - Carbide Full Round Blanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.