Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Dia. 3/8 In, Length 2-1/2 In

  • Mfr # SR-375-2.5

  • Zoro # G7878053


product price: $27.79
/ea

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/8"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-375-2.5
Zoro #
G7878053
UPC #
728709182154
Country of Origin
United States

Dimensions

Size
3/8"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
2 1/2 in
Diameter
3/8"
Dimension Type
Fractional Inch
Length
2-1/2"
Size-Diameter
3/8 in
Size - Decimal
3/8 in - 0.3750
Shank Dia.
3/8"

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.3750
Finish
Uncoated
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide

Description

Round Blank, Fractional Inch, Carbide, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.