This item is Discontinued.

Micro 100 Round Blank, Dia. 6.5 mm, Length 100 mm SRM-065-100

Round Blank, Dia. 6.5 mm, Length 100 mm (Discontinued)

  • Mfr # SRM-065-100
  • Zoro # G8237616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-065-100
Zoro #
G8237616
UPC #
728709182567
Country of Origin
United States

Dimensions

Size
6.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100.00 mm
Diameter
6.5 mm
Length
100 mm
Dimension Type
Metric
Size-Diameter
6.00 mm
Size - Decimal
6.00mm - 0.2362
Shank Dia.
6.500 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Decimal Equivalent
0.2362
Material
C2 Multigrain Carbide
Finish
Uncoated
Drill Blank Shape
Rod

Description

Round Blank, Metric, Carbide, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.