Zoro Homepage

Router Aluminum

  • Mfr # SFA-187-33

  • Zoro # G7948507


product price: $30.79
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
1/2 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA-187-33
Zoro #
G7948507
UPC #
728709178843
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
1/2 in
Dimension Type
Fractional Inch
Diameter
3/16"
Cutter Dia. - Machining
3/16"
Cutter Dia.
3/16 in
Milling Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
30 Degrees
List Number
SFA
End
Square
Grade
C2 Micro Grain
Item
Solid Router Bit
Type
Single Flute
End Style
Straight
Cutting Direction
Right Hand
Cutting Type
Spiral
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
End Mill Style
Square
Measurement System
Inch
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Single End/Double End
Single End
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
End Mill Application
Finishing
Router Bit Flute Type
Spiral Upcut
Router Bit End Type
End Mill
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Inch, 3/16 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.