Zoro Homepage

Router Diamond Cut

  • Mfr # RDC-30

  • Zoro # G8413973


product price: $17.95
/ea

Key Features

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
End Mill Material
Carbide
Number of Flutes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDC-30
Zoro #
G8413973
UPC #
728709168783
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
Diameter
1/8"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in
Milling Dia.
1/8"

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Diamond Cut, Inch, 1/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.