Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Router Diamond Cut RDD-30

Router Diamond Cut (Discontinued)

  • Mfr # RDD-30
  • Zoro # G7994664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDD-30
Zoro #
G7994664
UPC #
728709168875
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
Dimension Type
Fractional Inch
Diameter
1/8"
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in
Milling Dia.
1/8"

Details

End Mill Material
Carbide
Number of Flutes
0
List Number
RDD
End
Square
Type
Diamond Cut
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Grade
C2 Micro Grain
End Style
Drill Point
Item
Solid Router Bit
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Single End/Double End
Single End
Drilling Tool Configuration
Individual
End Mill Style
Square
Material - Machining
Carbide
Primary Material Application
Composite, Plastic
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
End Mill Application
Finishing
Primary Material Application ISO Code
O
End Mill Cutting Type
Center Cutting
Router Bit Flute Type
Diamond Cut
Point Angle
135 Degrees
Router Bit End Type
Drill Point

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Diamond Cut, Inch, 1/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.