Shop All High-Performance Routing End Mills
This Product is Discontinued
Micro 100
Router Diamond Cut (Discontinued)
Mfr # RDD-80
Zoro # G4379225
This Product is Discontinued
Key Features
- Diameter 1/4"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 3 in
- Length of Cut 1 in
Product Information
- Brand Micro 100
- MFR # RDD-80
- Zoro # G4379225
- UPC # 728709168929
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Details
Description
Solid Router Bit, Primary Material Application Composite, Drill Point, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.