This item is Discontinued.

Micro 100 Router (Metric) Single Flute SFAM-050025R

Router (Metric) Single Flute (Discontinued)

  • Mfr # SFAM-050025R
  • Zoro # G8407935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFAM-050025R
Zoro #
G8407935
UPC #
728709179024
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Overall Length
57.00mm
Length of Cut
20.00mm
Radius
0.2500"
Cutter Dia.
5.00mm

Details

Number of Flutes
1
Helix Angle
30 Degrees
End Style
Straight
Cutting Type
Spiral
Grade
C2 Micro Grain
End Mill Material
Carbide
End
Square
Item
Solid Router Bit
Finish
Bright (Uncoated)
Type
Single Flute
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
End Mill Style
Square
Cutting Direction - Machining
Right Hand
Single End/Double End
Single End
Material Grade - Machining
C2 Micro Grain
End Mill Application
Finishing
Measurement System
Metric
End Mill Cutting Type
Center Cutting
List Number
SFAM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Wood
Primary Material Application ISO Code
N, O
Router Bit Flute Type
Spiral Downcut

Description

Solid Router Bit, Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium, Wood, Spiral Downcut, Metric, 5.00mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.