Zoro Homepage

Router (Metric) Single Flute

  • Mfr # SFLM-030-10

  • Zoro # G8211262


product price: $29.65
/ea

Key Features

Overall Length
57 mm
Shank Dia.
3 mm
Length of Cut
8 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFLM-030-10
Zoro #
G8211262
UPC #
728709179642
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
3 mm
Length of Cut
8 mm
Dimension Type
Metric
Diameter
3mm
Cutter Dia. - Machining
3.00mm
Cutter Dia.
3 mm
Milling Dia.
3.000 mm

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Downcut, Metric, 3 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.