Zoro Homepage

Router (Metric) Single Flute

  • Mfr # SFPM-100-30

  • Zoro # G7981197


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Shank Dia.
10 mm
Length of Cut
30 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPM-100-30
Zoro #
G7981197
UPC #
728709180259
Country of Origin
United States

Dimensions

Overall Length
150 mm
Shank Dia.
10 mm
Length of Cut
30 mm
Neck Dia.
9.90 mm
Dimension Type
Metric
Diameter
10mm
Neck Length
70.00 mm
Cutter Dia. - Machining
10.00mm
Cutter Dia.
10 mm
Milling Dia.
10.000 mm

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Upcut, Metric, 10 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.