Zoro Homepage
This item is Discontinued.
Micro 100 Sharp Boring Tool, 83 mm L, C2 Micrograin Carbide BBM-121150G

Sharp Boring Tool, 83 mm L, C2 Micrograin Carbide (Discontinued)

  • Mfr # BBM-121150G
  • Zoro # G7857875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-121150G
Zoro #
G7857875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83 mm
Bore Dia.
11 mm
Bore Depth
50 mm
Shank Dia.
12 mm
Min. Bore Dia.
11.000 mm
Neck Dia.
8.260 mm
Groove Width
6.350 mm
Split Length
6.90 mm
Max. Bore Depth
50.00 mm

Details

Item
Sharp Boring Tool
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
TiN Coated
Angle
2.75 mm
Projection
2.740 mm

Description

11.000 mm Min Bore DIA x 50.00 mm Max Bore Depth x 6.350 mm Tooth Width x 2.740 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Boring Standard Right Hand, TiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.