This item is Discontinued.

Micro 100 Square End Mill, 1-1/2" Cut Length, nACRo VHM-750-5K

Square End Mill, 1-1/2" Cut Length, nACRo (Discontinued)

  • Mfr # VHM-750-5K
  • Zoro # G9200479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHM-750-5K
Zoro #
G9200479
UPC #
728709186725
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1 1/2 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
3/4 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
AAA
Steel (P) Compatibility
Yes
List Number
VHM
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish
nACRo
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
Variable
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Min. Helix Angle
36 Degrees
Material Grade - Machining
AAA
Max. Helix Angle
38 Degrees
Finish - Machining
nACRo
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Square End Mill, 3/4 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.