Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1-1/4" Cut Length, nACRo

  • Mfr # VHM-625-5K

  • Zoro # G9200497


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-625-5K
Zoro #
G9200497
UPC #
728709186602
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.25 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
End Mill Application
Roughing/Finishing
Finish
nACRo
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Helix Angle
Variable
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
VHM
Cutting Direction
Right Hand
Item
Square End Mill
Stainless (M) Compatibility
Yes
Max. Helix Angle
38 Degrees
Drilling Tool Configuration
Individual
Min. Helix Angle
36 Degrees
Shank Type - Machining
Weldon Flat
Material Grade - Machining
AAA
Measurement System
Inch
Material - Machining
Carbide
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Finish - Machining
nACRo
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Square End Mill, 0.625 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.