This item is Discontinued.

Micro 100 Square End Mill, 1-1/8" Cut L, Unfinished VLM-312-5

Square End Mill, 1-1/8" Cut L, Unfinished (Discontinued)

  • Mfr # VLM-312-5
  • Zoro # G9200530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLM-312-5
Zoro #
G9200530
UPC #
728709187630
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
0.3120"
Length of Cut
1.125 in
Shank Dia.
5/16 in
Overall Length
3 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
VLM
End Mill Style
Square
Helix Angle
Variable
Finish
Bright (Uncoated)
Shank Type - Machining
Weldon Flat
Min. Helix Angle
36 Degrees
Max. Helix Angle
38 Degrees
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.