Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 13/64" Cut L, Unfinished

  • Mfr # MEF-030-045K

  • Zoro # G9199237


product price: $28.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0300"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-030-045K
Zoro #
G9199237
UPC #
728709143186
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0300"
Length of Cut
0.045 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.03 in
Neck Dia.
0.029 in
Neck Length
0.1530"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Shank Type
Straight
List Number
MEF
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
20 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.03 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.045 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.029 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.