Zoro Homepage

Square End Mill, 1/4" Cut Length, nACRo

  • Mfr # MEF-047-250K

  • Zoro # G9199587


product price: $33.99
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0470"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-047-250K
Zoro #
G9199587
UPC #
728709144503
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0470"
Length of Cut
0.071 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
0.179 in
Milling Dia.
0.046875 in
Neck Dia.
0.045 in

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.071 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.045 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.