This item is Discontinued.

Micro 100 Square End Mill, 1/8" Cut L, Unfinished MEF-093-125

Square End Mill, 1/8" Cut L, Unfinished (Discontinued)

  • Mfr # MEF-093-125
  • Zoro # G9200296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-093-125
Zoro #
G9200296
UPC #
728709146903
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0930"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Dia.
0.093 in
Milling Dia.
0.09375 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Shank Type
Straight
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
List Number
MEF
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Style
Square
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Helix Angle
20 Degrees
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.093 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.