This item is Discontinued.

Micro 100 Square End Mill, 1/8" Cut Length, nACRo MEF-090-125K

Square End Mill, 1/8" Cut Length, nACRo (Discontinued)

  • Mfr # MEF-090-125K
  • Zoro # G9200095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-090-125K
Zoro #
G9200095
UPC #
728709146491
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0900"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.09 in
Neck Dia.
0.86 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish
nACRo
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Helix Angle
20 Degrees
Shank Type
Straight
List Number
MEF
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Finish - Machining
nACRo
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.09 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.86 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.