This item is Discontinued.

Micro 100 Square End Mill, 3/64" Cut L, Unfinished MEF-025-150K

Square End Mill, 3/64" Cut L, Unfinished (Discontinued)

  • Mfr # MEF-025-150K
  • Zoro # G9199088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-025-150K
Zoro #
G9199088
UPC #
728709143087
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0250"
Length of Cut
0.038 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.025 in
Neck Dia.
0.024 in
Neck Length
0.112 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Shank Type
Straight
Cutting Direction
Right Hand
List Number
MEF
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
20 Degrees
Steel (P) Compatibility
Yes
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Finish - Machining
Uncoated
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.025 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.038 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.