Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5/8" Cut Length, nACRo

  • Mfr # VLR-375-5K

  • Zoro # G9200515


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-375-5K
Zoro #
G9200515
UPC #
728709188095
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Neck Dia.
0.355 in
Neck Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Shank Type
Weldon
Finish
nACRo
Cast Iron (K) Compatibility
Yes
Helix Angle
Variable
Item
Square End Mill
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
VLR
Cutting Direction
Right Hand
End Mill Style
Square
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Material Grade - Machining
AAA
Max. Helix Angle
38 Degrees
Shank Type - Machining
Weldon Flat
Min. Helix Angle
36 Degrees
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Finish - Machining
nACRo
Material - Machining
Carbide
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium

Description

Square End Mill, 0.375 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 0.75 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0.355 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.