Zoro Homepage

Square Turning Insert, Square, 4, SPG, 2

  • Mfr # SPG-422

  • Zoro # G9048033


product price: $16.79
/ea

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
4
Insert Size
422
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG-422
Zoro #
G9048033
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
422
Corner Radius
2
Nose Radius
1/32"
Insert Thickness
0.125"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
4
Chip-Breaker
No
Insert Application
Medium
No. of Edges
4
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Included Angle
90 Degrees
Number of Cutting Edges
4
ANSI Code
SPG422
Shape
Square
Insert Holding Type
Clamp
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Finish
UN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.