Zoro Homepage

Standard, Boring Tools, Helical Back Rake, 0.075" Min Bore dia

  • Mfr # HBB-080500X

  • Zoro # G0987579


product price: $35.35
/ea

Key Features

Overall Length
1-1/2"
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0050"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-080500X
Zoro #
G0987579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Neck Dia.
0.0700"
Max. Bore Depth
1/2"
Min. Bore Dia.
0.0750"
Split Length
0.160"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0050"

Description

0.075" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.005" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.