Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Helical Back Rake, 0.123" Min Bore dia

  • Mfr # HBB-1351000X

  • Zoro # G0988114


product price: $36.45
/ea

Key Features

Overall Length
2"
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0125"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-1351000X
Zoro #
G0988114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Split Length
0.270"
Max. Bore Depth
1"
Neck Dia.
0.1100"
Min. Bore Dia.
0.1225"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0125"

Description

0.123" Min Bore DIA x 1.000" (1) Max Bore Depth 0.013" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.