Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Helical Back Rake, 0.65 mm Min Bore dia

  • Mfr # HBM-007003

  • Zoro # G0988385


product price: $37.85
/ea

Key Features

Overall Length
38.0 mm
Cutting Direction
Right Hand
Finish
UN
Shank Dia.
3.000 mm
Projection
0.050 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBM-007003
Zoro #
G0988385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.0 mm
Shank Dia.
3.000 mm
Split Length
1.20 mm
Neck Dia.
0.600 mm
Min. Bore Dia.
0.650 mm
Max. Bore Depth
3.00 mm

Details

Cutting Direction
Right Hand
Finish
UN
Projection
0.050 mm

Description

0.65 mm Min Bore DIA x 3.00 mm Max Bore Depth 0.05 mm Projection x 3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Boring Helical Back Rake Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.