Zoro Homepage

Standard, Boring Tools, Left Hand, 0.050" Min Bore dia, Shank Dia.: 1/8"

  • Mfr # BBL-050400X

  • Zoro # G0988699


product price: $35.95
/ea

Key Features

Overall Length
1-1/2"
Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0120"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-050400X
Zoro #
G0988699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Radius
0.0030"
Split Length
0.085"
Neck Dia.
0.0380"
Max. Bore Depth
0.400"
Min. Bore Dia.
0.0500"
Groove Width
0.0700"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0120"

Description

0.050" Min Bore DIA x 0.400" Max Bore Depth 0.0700" Tooth Width 0.012" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.