Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Left Hand, 0.080" Min Bore dia, Shank Dia.: 1/8"

  • Mfr # BBL-080500X

  • Zoro # G1002577


product price: $33.85
/ea

Key Features

Overall Length
1-1/2"
Cutting Direction
Left Hand
Finish
AlTiN
Shank Dia.
1/8"
Projection
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-080500X
Zoro #
G1002577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Radius
0.0030"
Groove Width
0.0700"
Split Length
0.085"
Min. Bore Dia.
0.0800"
Max. Bore Depth
1/2"
Neck Dia.
0.0600"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0200"

Description

0.080" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0700" Tooth Width 0.020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.