Zoro Homepage

Standard, Boring Tools, Left Hand, 0.160" Min Bore dia, Overall Length: 2"

  • Mfr # BBL-1601000X

  • Zoro # G0980965


product price: $38.69
/ea

Key Features

Overall Length
2"
Cutting Direction
Left Hand
Finish
AlTiN
Radius
0.0060"
Projection
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-1601000X
Zoro #
G0980965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Radius
0.0060"
Shank Dia.
3/16"
Groove Width
1/8"
Split Length
9/64"
Max. Bore Depth
1"
Min. Bore Dia.
0.1600"
Neck Dia.
0.1200"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0400"

Description

0.160" Min Bore DIA x 1.000" (1) Max Bore Depth 0.1250" (1/8) Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.