Zoro Homepage
This item is Discontinued.
Micro 100 Standard, Boring Tools, Left Hand, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" BBL-3601250X

Standard, Boring Tools, Left Hand, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" (Discontinued)

  • Mfr # BBL-3601250X
  • Zoro # G0984550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-3601250X
Zoro #
G0984550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Radius
0.0060"
Shank Dia.
3/8"
Max. Bore Depth
1-1/4"
Split Length
0.245"
Neck Dia.
0.2700"
Groove Width
0.2000"
Min. Bore Dia.
0.3600"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0900"

Description

0.360" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.2000" Tooth Width 0.090" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.