Zoro Homepage

Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Max. Bore Depth: 4-1/2"

  • Mfr # BB-4904500X

  • Zoro # G0988857


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Cutting Direction
Right Hand
Finish
AlTiN
Shank Dia.
1/2"
Radius
0.0060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4904500X
Zoro #
G0988857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Shank Dia.
1/2"
Radius
0.0060"
Groove Width
0.3000"
Neck Dia.
0.3680"
Max. Bore Depth
4-1/2"
Min. Bore Dia.
0.4900"
Split Length
0.320"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.1220"

Description

0.490" Min Bore DIA x 4.500" (4-1/2) Max Bore Depth 0.3000" Tooth Width 0.122" Projection x 0.5000" (1/2) Shank DIA x 6.00" (6) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.