
Standard - Boring Tools - Right Hand .060 HW X .003 R X .250 Depth BB, TiN
Mfr # BB3-060250G
Zoro # G511946481
product price: $35.89
/eaKey Features
Overall Length
1-1/2 in
Projection
1/64 in
Shank Dia.
1/8 in
Min. Bore
0.0700 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB3-060250G
Zoro #
G511946481
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Radius
0.0030 in
Neck Dia. (In.)
0.0450 in
Bore Depth
1/4 in
Head Width
0.060 in
Details
Projection
1/64 in
Finish
TiN
Min. Bore
0.0700 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Offset
-0.0025 in
Description
0.0700in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0150in 1/64 Projection x 0.1250in 1/8 Shank DIA x 1.50in 1-1/2 Overall Length x 0.0030in Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.