Zoro Homepage

Standard - Boring Tools - Right Hand .160 HW X .006 R X 1.25 Depth BB, AlTiN

  • Mfr # BB6-1601250X

  • Zoro # G011946356


product price: $40.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/16 in
Min. Bore
0.1760 in
SAE or Metric
SAE
Radius
0.0060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB6-1601250X
Zoro #
G011946356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/16 in
Radius
0.0060 in
Bore Depth
1-1/4 in
Neck Dia. (In.)
0.1200 in
Head Width
0.160 in

Details

Min. Bore
0.1760 in
SAE or Metric
SAE
Offset
0.0663 in
Projection
0.0400 in
Finish
AlTiN
Left/Right Hand
Right Hand

Description

0.1760in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0060in Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.