
Standard - Boring Tools - Right Hand .160 HW X .006 R X 1.25 Depth BB, TiN
Mfr # BB6-1601250G
Zoro # G211946316
product price: $40.19
/eaKey Features
Overall Length
2-1/2 in
Bore Depth
1-1/4 in
Projection
0.0400 in
Shank Dia.
3/16 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6-1601250G
Zoro #
G211946316
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Bore Depth
1-1/4 in
Shank Dia.
3/16 in
Radius
0.0060 in
Neck Dia. (In.)
0.1200 in
Head Width
0.160 in
Details
Projection
0.0400 in
Finish
TiN
Left/Right Hand
Right Hand
Offset
0.0663 in
Min. Bore
0.1760 in
SAE or Metric
SAE
Description
0.1760in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0060in Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.