
Standard - Boring Tools - Right Hand .230 HW X .006 R X 1.75 Depth BB, TiN
Mfr # BB6-2301750G
Zoro # G811946341
product price: $57.49
/eaKey Features
Overall Length
3 in
Bore Depth
1-3/4 in
Min. Bore
1/4 in
Shank Dia.
5/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6-2301750G
Zoro #
G811946341
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Bore Depth
1-3/4 in
Shank Dia.
5/16 in
Neck Dia. (In.)
0.1730 in
Radius
0.0060 in
Head Width
0.230 in
Details
Min. Bore
1/4 in
SAE or Metric
SAE
Finish
TiN
Offset
0.0738 in
Left/Right Hand
Right Hand
Projection
0.0570 in
Description
0.2500in 1/4 Min Bore DIA x 1.750in 1-3/4 Max Bore Depth x 0.0570in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.0060in Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.