Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Right Hand, Sharp, 0.070" Min Bore dia, Max. Bore Depth: 0.150"

  • Mfr # BB-070150SX

  • Zoro # G0991149


product price: $37.39
/ea

Key Features

Overall Length
1-1/2"
Cutting Direction
Right Hand
Shank Dia.
1/8"
Projection
1/64"
Neck Dia.
0.0550"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-070150SX
Zoro #
G0991149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Neck Dia.
0.0550"
Min. Bore Dia.
0.0700"
Groove Width
0.0700"
Max. Bore Depth
0.150"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
1/64"

Description

0.070" Min Bore DIA x 0.150" Max Bore Depth 0.0700" Tooth Width 0.015" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.