Zoro Homepage

Standard - Boring Tools - Right Hand - Sharp .060 Head Width X .250 Depth BB, TiN

  • Mfr # BB-060250SG

  • Zoro # G111946386


product price: $33.99
/ea

Key Features

Overall Length
1-1/2 in
Min. Bore
0.0700 in
SAE or Metric
SAE
Left/Right Hand
Right Hand
Neck Dia. (In.)
0.0450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-060250SG
Zoro #
G111946386
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Neck Dia. (In.)
0.0450 in
Bore Depth
1/4 in
Shank Dia.
1/8 in
Split Length
0.085 in
Head Width
0.060 in
Tooth Width
0.0700 in
Face Dimension
1/16 in

Details

Min. Bore
0.0700 in
SAE or Metric
SAE
Left/Right Hand
Right Hand
Projection
1/64 in
Offset
-0.0025 in
Finish
TiN

Description

0.0700in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0700in Tooth Width x 0.0150in 1/64 Projection x 0.1250in 1/8 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Boring Standard Right Hand, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.