
Standard - Boring Tools - Right Hand - Sharp .120 Head Width X 1.00 Depth BB
Mfr # BB-1201000S
Zoro # G211946552
product price: $31.19
/eaKey Features
Overall Length
2 in
Bore Depth
1 in
Neck Dia. (In.)
0.0900 in
Left/Right Hand
Right Hand
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-1201000S
Zoro #
G211946552
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Bore Depth
1 in
Neck Dia. (In.)
0.0900 in
Shank Dia.
3/16 in
Face Dimension
0.094 in
Head Width
0.120 in
Tooth Width
1/8 in
Split Length
9/64 in
Details
Left/Right Hand
Right Hand
Finish
UN
Projection
0.0300 in
Offset
0.0263 in
SAE or Metric
SAE
Min. Bore
0.1320 in
Description
0.1320in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.0300in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Boring Standard Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.