Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Top Rake Chipbreaker, 0.120" Min Bore dia, Offset: 0.050"

  • Mfr # PBT-120500X

  • Zoro # G0987956


product price: $42.79
/ea

Key Features

Overall Length
2"
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0200"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT-120500X
Zoro #
G0987956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Min. Bore Dia.
0.1200"
Groove Width
0.0570"
Neck Dia.
0.1000"
Corner Radius
0.004"
Max. Bore Depth
1/2"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0200"
Offset
0.050"

Description

0.120" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0570" Tooth Width 0.020" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.