Zoro Homepage

Standard, Boring Tools, Top Rake Chipbreaker, 0.180" Min Bore dia, Shank Dia.: 1/4"

  • Mfr # PBT-180500X

  • Zoro # G0988769


product price: $52.15
/ea

Key Features

Overall Length
2-1/2"
Cutting Direction
Right Hand
Finish
AlTiN
Shank Dia.
1/4"
Offset
0.075"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT-180500X
Zoro #
G0988769
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Max. Bore Depth
1/2"
Min. Bore Dia.
0.1800"
Corner Radius
0.006"
Groove Width
0.0870"
Neck Dia.
0.1500"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.075"
Projection
0.0300"

Description

0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0870" Tooth Width 0.030" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.