
Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Finish: AlTiN
Mfr # FG-250-040X
Zoro # G1003295
product price: $42.65
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0400"
Finish
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-250-040X
Zoro #
G1003295
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0400"
Split Length
0.215"
Min. Bore Dia.
1/4"
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0500"
Description
0.250" (1/4) Min Bore DIA x 0.0400" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.