
Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Overall Length: 2"
Mfr # FG-180-030X
Zoro # G1001999
product price: $38.99
/eaKey Features
Overall Length
2"
Shank Dia.
3/16"
Split Length
0.155"
Projection
0.0500"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-180-030X
Zoro #
G1001999
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0300"
Split Length
0.155"
Min. Bore Dia.
0.1800"
Details
Finish
AlTiN
Projection
0.0500"
Cutting Direction
Right Hand
Description
Groove Tool - RH Face Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.