Zoro Homepage

Standard - Grooving Tools - Face Grooving - Square .375 D X .125 W X .250 Proj. FG

  • Mfr # FG-0531

  • Zoro # G411946727


product price: $70.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
3/8 in
Overall Reach
1-1/4 in
Tooth Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-0531
Zoro #
G411946727
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
3/8 in
Tooth Width
1/8 in
Max. Bore Depth
1-1/4 in
Head Width
3/8 in

Details

Finish
UN
Overall Reach
1-1/4 in
Centerline Offset
3/16 in
SAE or Metric
SAE
Projection
1/4 in
Left/Right Hand
Right Hand

Description

0.3750in 3/8 Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.2500in 1/4 Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Face Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.