Zoro Homepage

Standard - Grooving Tools - Face Grooving - Square .500 D X .156 W X .200 Proj. FG, AlTiN

  • Mfr # FG-5610X

  • Zoro # G511946795


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
1/2 in
Finish
AlTiN
Head Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-5610X
Zoro #
G511946795
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
1/2 in
Head Width
1/2 in
Tooth Width
5/32 in
Max. Bore Depth
1-1/4 in

Details

Finish
AlTiN
SAE or Metric
SAE
Projection
0.2000 in
Left/Right Hand
Right Hand
Overall Reach
1-1/4 in
Centerline Offset
1/4 in

Description

0.5000in 1/2 Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.1560in 5/32 Tooth Width x 0.2000in Projection x 0.5000in 1/2 Shank DIA x 3.00in 3 Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.