Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Grooving Tools, Full Radius, 0.188" (3/16) Min Bore dia, Finish: UN

  • Mfr # FR-017-6-187

  • Zoro # G1001588


product price: $51.55
/ea

Key Features

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0170"
Neck Dia.
0.1575"
Min. Bore Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-017-6-187
Zoro #
G1001588
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0170"
Neck Dia.
0.1575"
Min. Bore Dia.
3/16"
Radius
0.0085"
Max. Bore Depth
3/8"

Details

Finish
UN
Cutting Direction
Right Hand
Projection
0.0300"

Description

0.188" (3/16) Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0170" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0085" Radius - Carbide Full Radius Grooving Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.