Zoro Homepage

Standard, Grooving Tools, Full Radius, 0.188" (3/16) Min Bore dia, Projection: 0.0300"

  • Mfr # FR-020-10-187

  • Zoro # G0994177


product price: $49.15
/ea

Key Features

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0200"
Max. Bore Depth
5/8"
Min. Bore Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-020-10-187
Zoro #
G0994177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0200"
Max. Bore Depth
5/8"
Min. Bore Dia.
3/16"
Neck Dia.
0.1575"
Radius
0.0100"

Details

Finish
UN
Projection
0.0300"
Cutting Direction
Right Hand

Description

0.188" (3/16) Min Bore DIA x 0.625" (5/8) Max Bore Depth 0.0200" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0100" Radius - Carbide Full Radius Grooving Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.