Zoro Homepage

Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia

  • Mfr # FR-093-16X

  • Zoro # G0994256


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Shank Dia.
1/2"
Groove Width
3/32"
Finish
AlTiN
Min. Bore Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-093-16X
Zoro #
G0994256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Groove Width
3/32"
Min. Bore Dia.
1/2"
Max. Bore Depth
1"
Neck Dia.
0.3450"
Radius
0.0465"
Split Length
0.275"

Details

Finish
AlTiN
Projection
0.1500"
Cutting Direction
Right Hand

Description

0.500" (1/2) Min Bore DIA x 1.000" (1) Max Bore Depth 0.0930" (3/32) Tooth Width 0.150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0465" Radius - Carbide Full Radius Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.